Motion
34837

SCS
34837

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: ESD Warning, 2 in High, 2 in Wide
MI ITEM #04838221
MFR #34837
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
34837

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: ESD Warning, 2 in High, 2 in Wide
MI ITEM #04838221
MFR #34837

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2 in
  • Width
    2 in

Details

  • Application
    Facility Security & Access Warnings
  • Color
    Black on Yellow
  • Language
    English
  • Material
    Paper
  • Message
    ESD Warning
  • Message Header
    Warning
  • Message Or Symbol
    Message & Symbol
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Symbol Type
    Hand in a Triangle

Overview

Mfr description
34837 MILITARY LABELS 7202
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought