Overview
Mfr description
49307 TEST KIT
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- TypeStatic Surface Testing Kit
- Power SourceBattery
- Power Source Voltage1.5 V
- Number Of Batteries2
- IncludesMegohmmeter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data