Specifications
Details
- DisposableYes
- Manufacturer Upc Number10080529910018
- Noise Reduction Rating Nrr29 dB
- Package Quantity500
- Plug MaterialFoam
- Plug ShapeCylinder
- Standards MetCSA Class AL
- UPC_NO10080529910018
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)