Motion
83855 CLOTH BELT 577F 6"X48"80 YF-WEIGHT

3M
83855 CLOTH BELT 577F 6"X48"80 YF-WEIGHT

3M™ Cloth Belt 577F, 80 YF-weight, 6 in x 48 in, Film-lok, Single-flex, 20 per case
MI ITEM #04838246
MFR #83855 CLOTH BELT 577F 6"X48"80 YF-WEIGHT
Price$38.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83855 CLOTH BELT 577F 6"X48"80 YF-WEIGHT

3M™ Cloth Belt 577F, 80 YF-weight, 6 in x 48 in, Film-lok, Single-flex, 20 per case
MI ITEM #04838246
MFR #83855 CLOTH BELT 577F 6"X48"80 YF-WEIGHT

Mfr description
83855 CLOTH BELT 577F 6"X48"80 YF-WEIGHT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.32/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    48 in
  • Belt Width
    6 in
  • Overall Length
    48 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Alumina Zirconia
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Backing Material
    Cloth
  • Color
    Green
  • Grade
    Coarse
  • Grit Number
    80
  • Manufacturer Stock Number
    60440258246
  • Manufacturer Upc Number
    00051119838558
  • UPC_NO
    00051119838558

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)