Motion
2060B28
Stock Bore Sprocket - 2060 / 1-1/2 in, B Hub, 28 Teeth
Mi Item #04838298
MFR #2060B28
Price$200.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2060 / 1-1/2 in, B Hub, 28 Teeth
Mi Item #04838298
MFR #2060B28

Mfr description
2060B28 3/4 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.33/each

Specifications

Dimensions

  • Caliper Diameter
    6.2720 in
  • Chain Roller Diameter
    0.4690 in
  • Hub Diameter
    4.0000 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    7.1100 in
  • Pitch Diameter
    6.7410 in
  • Tooth Width
    0.4590 in
  • Weight
    7.02 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345530
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039345530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)