Motion
RDQA40TF-50M
Cyl, Compact, Air Cushion, Sw Capable
MI ITEM #04838313
MFR #RDQA40TF-50M
List Price$99.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Compact, Air Cushion, Sw Capable
MI ITEM #04838313
MFR #RDQA40TF-50M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.26/each for your price

Overview

Mfr description
RDQA40TF-50M
  • Unique air cushion construction with no cushion ring
  • Wide size variations from ø20 to ø100
  • Nearly three times the allowable kinetic energy
  • Improved noise reduction (Stroke end impact noise reduced) and repeatability
  • Interchangeable mounting

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    50 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Port Size
    1/8 BSPP
  • Cushion Type
    Air Cushion
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Push Force At 100 Psi
    880 N
  • Pull Force At 100 Psi
    739 N
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS Class 2
  • Overall Length
    124.5 mm
  • Overall Width
    66 mm
  • Overall Height
    52 mm
  • Cylinder Series
    RQ
  • Manufacturer Catalog
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Rod Gender
    Male
  • Mounting Type
    Double End
  • Rod Size
    M14x1.5
  • Rod Thread Standard
    ISO
  • Series
    RQ
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text