Motion
G51KTLW00214
NSA Kevlar Terry Extreme Heat Glove with Twill Cuff
MI ITEM #04838414
MFR #G51KTLW00214
Price$145.02/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA Kevlar Terry Extreme Heat Glove with Twill Cuff
MI ITEM #04838414
MFR #G51KTLW00214

Mfr description
G51KTLW00214 KEVLAR TERRYCLOTH GLOVES
  • Provides thermal and cut protection
  • Wool lining
  • Straight thumb
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.02/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits Most

Details

  • ANSI Contact Heat
    ANSI/ISEA 105 Heat Level 6
  • Ansi Isea Cut Resistance Level
    ANSI/ISEA 105 Cut Level 4
  • Color
    Yellow
  • Manufacturer Upc Number
    845811055708
  • Material
    22 oz. Kevlar® Terrycloth & 8 oz. Kevlar® Twill Cuff
  • UPC_NO
    845811055708

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)