Motion
120-4500/XL
Torque™ Workman's Glove with Synthetic Leather Palm and Fabric Back - PVC / Silicone Grip
MI ITEM #04838419
MFR #120-4500/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque™ Workman's Glove with Synthetic Leather Palm and Fabric Back - PVC / Silicone Grip
MI ITEM #04838419
MFR #120-4500/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120-4500/XL GLOVES XL TORQUE NON-SLIP
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PVC sandy grip on fingertips and thumbcrotch provides an enhanced grip and extra cut/abrasion resistance
  • Silicone triangle grip palm for an enhanced grip
  • Spandex fabric back for comfort and breathability
  • Foam padded knuckles for added protection
  • Lycra fabric fourchettes enhance the natural contour of the glove for a better fit
  • Micro cotton thumb for comfort
  • Reflective tape on fingertips and back of hand patch makes this product easy to see in low-light applications
  • Neoprene/Nylon wrist strap with a hook & loop closure for easy on/off and a secure fit
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    XL or Size 10
  • Size
    XL
  • Material
    Lycra, Neoprene, Nylon, Synthetic Leather
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Fingertips Only
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Hook & Loop
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Grey
  • Hand Type
    Pair
  • Back Material
    Nylon/Spandex
  • Palm Features
    Reinforced Palm
  • Grip Pattern
    Diamond
  • Coating Material
    PVC
  • Length
  • Manufacturer Upc Number
    616314069482
  • Description
    Ideal for heavy / light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Spec Sheet
  • Product Line
    Torque
  • Description Keyword
    Hi Performance Glove
  • UPC_NO
    616314069482

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text