Motion
120-4500/XXL
Torque™ Workman's Glove with Synthetic Leather Palm and Fabric Back - PVC / Silicone Grip
Mi Item #04838420
MFR #120-4500/XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque™ Workman's Glove with Synthetic Leather Palm and Fabric Back - PVC / Silicone Grip
Mi Item #04838420
MFR #120-4500/XXL

Mfr description
120-4500/XXL GLOVES XXL TORQUE NON-SLIP
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PVC sandy grip on fingertips and thumbcrotch provides an enhanced grip and extra cut/abrasion resistance
  • Silicone triangle grip palm for an enhanced grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    57.15 cm
  • Size
    2XL

Details

  • Application
    General Purpose
  • Back Material
    Nylon/Spandex
  • Coating Coverage
    Fingertips Only
  • Coating Material
    PVC
  • Color
    Grey
  • Cuff Type
    Hook & Loop
  • Description
    Ideal for heavy / light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Hi Performance Glove
  • Finger Coverage
    Full
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    616314069499
  • Material
    Lycra, Neoprene, Nylon, Synthetic Leather
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Reinforced Palm
  • Product Line
    Torque
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Spec Sheet
  • UPC_NO
    616314069499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)