Motion
250-00-0920
Rimless Safety Glasses with Black Temple, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #04838422
MFR #250-00-0920
Price$2.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Black Temple, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #04838422
MFR #250-00-0920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.80/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    5 kg

Details

  • Additional Details
    Z12 redesigned with a reduced frame to fit smaller and slender faces.
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Ideal for women and men with narrow faces
  • Description
    Z12 redesigned with a reduced frame to fit smaller and slender faces.
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Frame Type
    Narrow Face
  • Lens Coating
    AntiScratchAntiFog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314059278
  • Product Line
    Zenon Z11 SM
  • Spec Sheet
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Temple Style
    Flexible
  • Type
    Safety Glasses
  • UPC_NO
    616314059278
  • UV Protection
    Provides UV Protection

Overview

Mfr description
250-00-0920 GLASSES CLEAR/ANTIFOG ZENON
  • Ideal for women and men with narrow faces
  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
  • 10 Base curve lens
  • Meets ANSI Z87.1+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought