Motion
49-22-4185

MILWAUKEE TOOL
49-22-4185

Hole Saw Set - Cobalt Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 4-3/4 in, Number of Hole Saws: 22
Mi Item #04838641
MFR #49-22-4185
Price$169.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-4185

Hole Saw Set - Cobalt Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 4-3/4 in, Number of Hole Saws: 22
Mi Item #04838641
MFR #49-22-4185

Mfr description
49-22-4185 28PC HOLE SAW KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $532.37)
USD$169.99/each

Specifications

Dimensions

  • Largest Saw Diameter
    4-3/4 in
  • Saw Diameter
    1-3/8 in
  • Smallest Saw Diameter
    3/4 in

Details

  • Arbor Numbers
    49-56-7000, 49-56-7010, 49-56-9100
  • Body Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Includes
    Three (3) arbors: 49-56-7000, 49-56-7010, 49-56-9100, Twenty-two (22) hole saws: 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2", 2-5/8", 3", 3-1/4", 3-3/8", 3-5/8", 3-3/4", 4-1/8", 4-1/4", 4-1/2", 4-3/4"
  • Manufacturer Upc Number
    045242155033
  • Material
    High Speed Steel
  • Material Grade
    M42
  • Number of Arbors
    3
  • Number of Hole Saws
    22
  • Series
    49-22
  • UPC_NO
    045242155033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)