Motion
5308EEG15

NTN
5308EEG15

Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4370 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #04838664
MFR #5308EEG15
Price$223.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5308EEG15

Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4370 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #04838664
MFR #5308EEG15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$223.14/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    1.4370 in, 36.500 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.4370 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    5308EEG15 BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520105884
  • Max Rpm
    5900 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    62000 N
  • Radial Static Load Capacity
    45000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    53
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520105884

Overview

Mfr description
5308EEG15 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text