Motion
J77274P
Impact Socket - 7/16 in Socket, 3/8 in Drive, 6 PT, 1-63/64 in OAL, Imperial
Mi Item #04838688
MFR #J77274P
Price$46.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/16 in Socket, 3/8 in Drive, 6 PT, 1-63/64 in OAL, Imperial
Mi Item #04838688
MFR #J77274P

Mfr description
J77274P 3/8DR IMPACT UNIVERSAL SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.78/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-63/64 in
  • Socket Size
    7/16 in

Details

  • Manufacturer Upc Number
    662679046606
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
  • UPC_NO
    662679007003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)