Motion
MM5415JR-5 444-449T MTR MNT

FALK
MM5415JR-5 444-449T MTR MNT

0786638 Speed Reducer Complete Motor Mount - 5415J Reducer Size, 444T to 449T Frame
MI ITEM #04838754
MFR #MM5415JR-5 444-449T MTR MNT
Price$3,072.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MM5415JR-5 444-449T MTR MNT

0786638 Speed Reducer Complete Motor Mount - 5415J Reducer Size, 444T to 449T Frame
MI ITEM #04838754
MFR #MM5415JR-5 444-449T MTR MNT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,072.74/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5415J
  • NEMA Frame Sizes
    444T to 449T
  • Weight
    297.14 lbs

Details

  • Manufacturer Product Page
  • Mount Component Type
    Complete Motor Mount
  • Product Type
    Speed Reducer Motor Mounts
  • Series
    Quadrive
  • UPC_NO
    782934135675

Overview

Mfr description
MM5415JR-5 444-449T MTR MNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought