Specifications
Dimensions
- Manufacturer Reducer Size5608J
- NEMA Frame Sizes254T to 405T
- Weight598.00 lbs
Details
- Manufacturer Product Page
- Mount Component TypeComplete Motor Mount
- Product TypeSpeed Reducer Motor Mounts
- UPC_NO782934136474
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)