Motion
EY00022

FALK
EY00022

Speed Reducer Coupling Guard - For Motor Coupling, Guard Size: 05, Polyethylene
MI ITEM #04838781
MFR #EY00022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
EY00022

Speed Reducer Coupling Guard - For Motor Coupling, Guard Size: 05, Polyethylene
MI ITEM #04838781
MFR #EY00022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Guard Overall Dimensions
    8-1/2 x 7.38 x 8.57 in
  • Guard Size Code
    05
  • Maximum Shaft Size  
    1-3/4 in
  • Shaft Center Height Range No Riser
    3 to 5-1/4 in
  • Weight
    2.73 lbs

Details

  • Color
    Yellow
  • Coupling Type
    Motor
  • Material
    Polyethylene
  • Product Types
    Coupling Guard
  • Standards Met
    ISO

Overview

Mfr description
05 MCG YELLOW MOTOR CPLG GUARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought