Motion
1940906  SEAL OIL NITRILE M70X110X8

FALK
1940906 SEAL OIL NITRILE M70X110X8

1940906 Oil Seal - Series: Ultramite, 70 mm Shaft Dia., 110 mm OD
MI ITEM #04838789
MFR #1940906 SEAL OIL NITRILE M70X110X8
List Price$134.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940906 SEAL OIL NITRILE M70X110X8

1940906 Oil Seal - Series: Ultramite, 70 mm Shaft Dia., 110 mm OD
MI ITEM #04838789
MFR #1940906 SEAL OIL NITRILE M70X110X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.36/each for your price

Overview

Mfr description
06UJ OIL SEAL, LS-NITRILE 70X110X8MM

Specifications

  • Series
    Ultramite
  • Outside Diameter
    110 mm
  • Shaft Diameter
    70 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934188640
  • UPC_NO
    782934188640
  • Weight
    0.92 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought