Motion
1940599 OIL SEAL LS-NITRILE 07UW

FALK
1940599 OIL SEAL LS-NITRILE 07UW

1940599 Oil Seal - Series: Ultramite, 80 mm Shaft Dia., 100 mm OD
Mi Item #04838792
MFR #1940599 OIL SEAL LS-NITRILE 07UW
Price$467.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940599 OIL SEAL LS-NITRILE 07UW

1940599 Oil Seal - Series: Ultramite, 80 mm Shaft Dia., 100 mm OD
Mi Item #04838792
MFR #1940599 OIL SEAL LS-NITRILE 07UW

Mfr description
07UW OIL SEAL,LS NITRILE 80 X 100 X 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.08/each

Specifications

Dimensions

  • Outside Diameter
    100 mm
  • Shaft Diameter
    80 mm
  • Weight
    0.92 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934111877
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934111877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)