Motion
1020FZ2A-17.20

FALK
1020FZ2A-17.20

UltraMax® Inline Speed Reducer - 17.20:1 Ratio, Solid Shaft Input Type, Double Reduction, Includes Motor Bracket & HS Coupling
MI ITEM #04838829
MFR #1020FZ2A-17.20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020FZ2A-17.20

UltraMax® Inline Speed Reducer - 17.20:1 Ratio, Solid Shaft Input Type, Double Reduction, Includes Motor Bracket & HS Coupling
MI ITEM #04838829
MFR #1020FZ2A-17.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ratio
    17.20:1
  • Weight
    320.00 lbs

Details

  • Accessories Included
    Motor Bracket & HS Coupling
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    1000
  • UPC_NO
    782934242915

Overview

Mfr description
1020FZ2A-17.20 180T DRIVE (17.20)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought