Motion
1020FZ2A-2.149

FALK
1020FZ2A-2.149

UltraMax® Inline Speed Reducer - 2.149:1 Ratio, Solid Shaft Input Type, Double Reduction, Includes Motor Bracket & HS Coupling
Mi Item #04838833
MFR #1020FZ2A-2.149
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020FZ2A-2.149

UltraMax® Inline Speed Reducer - 2.149:1 Ratio, Solid Shaft Input Type, Double Reduction, Includes Motor Bracket & HS Coupling
Mi Item #04838833
MFR #1020FZ2A-2.149

Mfr description
1020FZ2A-2.149 210T DRIVE (2.149)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ratio
    2.149:1
  • Weight
    345.60 lbs

Details

  • Accessories Included
    Motor Bracket & HS Coupling
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    1000
  • UPC_NO
    782934243141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)