Motion
1030FZ2A-17.37

FALK
1030FZ2A-17.37

UltraMax® Inline Speed Reducer - 17.37:1 Ratio, Solid Shaft Input Type, Double Reduction, Includes Motor Bracket & HS Coupling
MI ITEM #04838882
MFR #1030FZ2A-17.37
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030FZ2A-17.37

UltraMax® Inline Speed Reducer - 17.37:1 Ratio, Solid Shaft Input Type, Double Reduction, Includes Motor Bracket & HS Coupling
MI ITEM #04838882
MFR #1030FZ2A-17.37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ratio
    17.37:1
  • Weight
    384.80 lbs

Details

  • Accessories Included
    Motor Bracket & HS Coupling
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    1000
  • UPC_NO
    782934243448

Overview

Mfr description
1030FZ2A-17.37 210T DRIVE (17.37)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought