Motion
1030FZ2A-26.02

FALK
1030FZ2A-26.02

UltraMax® Inline Speed Reducer - 26.02:1 Ratio, Solid Shaft Input Type, Double Reduction, Includes Motor Bracket & HS Coupling
Mi Item #04838893
MFR #1030FZ2A-26.02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030FZ2A-26.02

UltraMax® Inline Speed Reducer - 26.02:1 Ratio, Solid Shaft Input Type, Double Reduction, Includes Motor Bracket & HS Coupling
Mi Item #04838893
MFR #1030FZ2A-26.02

Mfr description
1030FZ2A-26.02 180T DRIVE (26.02)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ratio
    26.02:1
  • Weight
    364.00 lbs

Details

  • Accessories Included
    Motor Bracket & HS Coupling
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    1000
  • UPC_NO
    782934243493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)