Motion
1030FZ2A-31.06

FALK
1030FZ2A-31.06

UltraMax® Inline Speed Reducer - Double Reduction, 31.06:1 Ratio, Solid Shaft Input Type, Includes Motor Bracket & HS Coupling
MI ITEM #04838898
MFR #1030FZ2A-31.06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030FZ2A-31.06

UltraMax® Inline Speed Reducer - Double Reduction, 31.06:1 Ratio, Solid Shaft Input Type, Includes Motor Bracket & HS Coupling
MI ITEM #04838898
MFR #1030FZ2A-31.06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    1030
  • NEMA / IEC Frame Size
    140T
  • Nominal Ratio
    31.06:1
  • Ratio
    31.06:1
  • Weight
    364.00 lbs

Details

  • Accessories Included
    Motor Bracket & HS Coupling
  • Actual Ratio
    31.06:1
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    10138302
  • Manufacturer Product Page
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    1000
  • UPC_NO
    782934243516

Overview

Mfr description
1030FZ2A-31.06 140T DRIVE (31.06)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought