Motion
1030FZ3A-38.91

FALK
1030FZ3A-38.91

UltraMax® Inline Speed Reducer - 38.91:1 Ratio, Solid Shaft Input Type, Triple Reduction, Includes Motor Bracket & HS Coupling
MI ITEM #04838922
MFR #1030FZ3A-38.91
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030FZ3A-38.91

UltraMax® Inline Speed Reducer - 38.91:1 Ratio, Solid Shaft Input Type, Triple Reduction, Includes Motor Bracket & HS Coupling
MI ITEM #04838922
MFR #1030FZ3A-38.91

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1030FZ3A-38.91 140T DRIVE (38.91)

Specifications

  • Reducer Type
    Inline
  • Ratio
    38.91:1
  • Input Type
    Solid Shaft
  • Reduction
    Triple
  • Accessories Included
    Motor Bracket & HS Coupling
  • Series
    1000
  • Manufacturer Product Page
  • UPC_NO
    782934243547
  • Weight
    364.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought