Motion
6760240

FALK
6760240

UltraMax® Inline Speed Reducer - 86.22:1 Ratio, Solid Shaft Input Type, Triple Reduction, Includes Motor Bracket & HS Coupling
MI ITEM #04838930
MFR #6760240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
6760240

UltraMax® Inline Speed Reducer - 86.22:1 Ratio, Solid Shaft Input Type, Triple Reduction, Includes Motor Bracket & HS Coupling
MI ITEM #04838930
MFR #6760240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1030FZ3A-86.22 140T DRIVE (86.22)

Specifications

  • Reducer Type
    Inline
  • Ratio
    86.22:1
  • Input Type
    Solid Shaft
  • Reduction
    Triple
  • Accessories Included
    Motor Bracket & HS Coupling
  • Series
    1000
  • Manufacturer Product Page
  • Weight
    364.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text