Motion
1940887 LS OIL SEAL-NITRILE 10UC

FALK
1940887 LS OIL SEAL-NITRILE 10UC

1940887 Oil Seal - Series: Ultramite, 78 mm Shaft Dia., 100 mm OD
MI ITEM #04838935
MFR #1940887 LS OIL SEAL-NITRILE 10UC
Price$382.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940887 LS OIL SEAL-NITRILE 10UC

1940887 Oil Seal - Series: Ultramite, 78 mm Shaft Dia., 100 mm OD
MI ITEM #04838935
MFR #1940887 LS OIL SEAL-NITRILE 10UC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$382.34/each

Specifications

Dimensions

  • Outside Diameter
    100 mm
  • Shaft Diameter
    78 mm
  • Weight
    0.92 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934209826
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934209826

Overview

Mfr description
10UC OIL SEAL, LS-NITRILE 78X100X10MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought