Motion
1133WOWM3B-600AA OMNIBOX

GROVE GEAR
1133WOWM3B-600AA OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 600:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #04838977
MFR #1133WOWM3B-600AA OMNIBOX
List Price$3,634.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1133WOWM3B-600AA OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 600:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #04838977
MFR #1133WOWM3B-600AA OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,634.99/each for your price

Overview

Mfr description
1133WOWM3A-600AA OMNIBOX

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single
  • Ratio
    600:1
  • Max Input Horsepower
    1.058 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    2.920 @ 1750 rpm input
  • Maximum Output Torque
    172 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    419 lb
  • Housing Dimensions
    4.37 x 4.38 x 5.19 in
  • Housing Height
    5.19 in
  • Housing Length
    4.37 in
  • Housing Width
    4.38 in
  • Standards Met
    AGMA, ISO
  • Series
    1133W
  • Manufacturer Reducer Size
    1133
  • Manufacturer Product Page
  • Mounting Type
    Horizontal Base
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4400007
  • Manufacturer Upc Number
    782934646935
  • UPC_NO
    782934646935
  • Shipping Dimensions Height
    7.9100 in;200.91 mm
  • Shipping Dimensions Length
    4.7500 in;120.65 mm
  • Shipping Dimensions Width
    3.4000 in;86.36 mm
  • Weight
    55.08 lbs
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text