Motion
1133WXQM2B-5AA625

GROVE GEAR
1133WXQM2B-5AA625

1133WXQM2A5-AA OMNIBOX
Mi Item #04838985
MFR #1133WXQM2B-5AA625
Price$2,124.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1133WXQM2B-5AA625

1133WXQM2A5-AA OMNIBOX
Mi Item #04838985
MFR #1133WXQM2B-5AA625

Mfr description
1133WXQM2A5-AA OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,124.23/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    133
  • Shipping Dimensions Height
    7.9100 in;200.91 mm
  • Shipping Dimensions Length
    4.7500 in;120.65 mm
  • Shipping Dimensions Width
    3.4000 in;86.36 mm
  • Weight
    30.6 lbs, 13.88 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4706505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)