Motion
10103200

GROVE GEAR
10103200

1154WBF3A7.5-AB OMNIBOX
MI ITEM #04838990
MFR #10103200
List Price$1,622.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10103200

1154WBF3A7.5-AB OMNIBOX
MI ITEM #04838990
MFR #10103200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,622.67/each for your price

Overview

Mfr description
1154WBF3A7.5-AB OMNIBOX

Specifications

  • Manufacturer Catalog Number
    4706509
  • Shipping Dimensions Height
    5.3800 in;136.65 mm
  • Shipping Dimensions Length
    8.6200 in;218.95 mm
  • Shipping Dimensions Width
    8.1200 in;206.25 mm
  • Weight
    39.6 lbs, 17.96 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text