Motion
1175WBF2B7.5-AB OMNIBOX

GROVE GEAR
1175WBF2B7.5-AB OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 7.5:1 Ratio, 1.7500 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #04839014
MFR #1175WBF2B7.5-AB OMNIBOX
Price$1,497.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1175WBF2B7.5-AB OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 7.5:1 Ratio, 1.7500 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #04839014
MFR #1175WBF2B7.5-AB OMNIBOX

Mfr description
1175WBF2A7.5AB OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,497.50/each

Specifications

Dimensions

  • Case Size
    175
  • Center Distance
    1.7500 in
  • Housing Dimensions
    5.06 x 3.56 x 5-3/4 in
  • Housing Height
    5.75 in
  • Housing Length
    5.06 in
  • Housing Width
    3.56 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1175
  • Maximum Output RPM
    233.000 @ 1750 rpm input
  • Maximum Output Torque
    292 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    7.5:1
  • Output Size
    0.8750 in
  • Ratio
    7.5:1
  • Weight
    81.00 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1175WBF2B-7.5AB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934650116
  • Max Input Horsepower
    1.771 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    473 lb
  • Reduction
    Single
  • Series
    1175W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934650116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)