Motion
10103415

GROVE GEAR
10103415

Right Angle Worm Gear Speed Reducer - 80:1 Ratio
MI ITEM #04839023
MFR #10103415
List Price$2,194.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10103415

Right Angle Worm Gear Speed Reducer - 80:1 Ratio
MI ITEM #04839023
MFR #10103415

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,194.81/each for your price

Overview

Mfr description
1175WBQM1A80-AA OMNIBOX

Specifications

  • Ratio
    80:1
  • Manufacturer Reducer Size
    175
  • Manufacturer Catalog Number
    4711554
  • Shipping Dimensions Height
    10.2500 in;260.35 mm
  • Shipping Dimensions Length
    5.5000 in;139.70 mm
  • Shipping Dimensions Width
    4.0200 in;102.11 mm
  • Weight
    24 lbs, 10.89 kg
  • Nominal Ratio
    80:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text