Motion
10101863

GROVE GEAR
10101863

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #04839034
MFR #10101863
List Price$2,364.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10101863

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #04839034
MFR #10101863

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,364.13/each for your price

Overview

Mfr description
1175WLQM1A-30AA100 OMNIBOX

Specifications

  • Ratio
    30:1
  • Manufacturer Reducer Size
    1175
  • Manufacturer Catalog Number
    4000864
  • Shipping Dimensions Height
    5.7500 in;146.10 mm
  • Shipping Dimensions Length
    8.6200 in;218.90 mm
  • Shipping Dimensions Width
    7.3400 in;186.40 mm
  • Weight
    45 lbs, 20.41 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    1175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text