Motion
1175WPM1B30-56/140 OMNIBOX

GROVE GEAR
1175WPM1B30-56/140 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #04839048
MFR #1175WPM1B30-56/140 OMNIBOX
List Price$3,176.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1175WPM1B30-56/140 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #04839048
MFR #1175WPM1B30-56/140 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,176.30/each for your price

Overview

Mfr description
1175WPM1A3056/140 OMNIBOX

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single
  • Ratio
    30:1
  • Max Input Horsepower
    1.771 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    58.000 @ 1750 rpm input
  • Maximum Output Torque
    292 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    473 lb
  • Housing Dimensions
    5.93 x 3.96 x 5.44 in
  • Housing Height
    5.44 in
  • Housing Length
    5.93 in
  • Housing Width
    3.96 in
  • Standards Met
    AGMA, ISO
  • Series
    1175W
  • Manufacturer Reducer Size
    1175
  • Manufacturer Product Page
  • Mounting Type
    Horizontal Base
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4705775
  • Manufacturer Upc Number
    782934632808
  • UPC_NO
    782934632808
  • Shipping Dimensions Height
    10.2500 in;260.35 mm
  • Shipping Dimensions Length
    5.5000 in;139.70 mm
  • Shipping Dimensions Width
    4.0200 in;102.11 mm
  • Weight
    43.20 lbs
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text