Motion
1175WXQM2B-10AB100

GROVE GEAR
1175WXQM2B-10AB100

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
Mi Item #04839051
MFR #1175WXQM2B-10AB100
Price$2,404.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1175WXQM2B-10AB100

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
Mi Item #04839051
MFR #1175WXQM2B-10AB100

Mfr description
1175WXQM2A10-AB OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,404.18/each

Specifications

Dimensions

  • Case Size
    1175
  • Manufacturer Reducer Size
    1175
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Shipping Dimensions Height
    8.0000 in;203.20 mm
  • Shipping Dimensions Length
    11.2600 in;286 mm
  • Shipping Dimensions Width
    9.7500 in;247.65 mm
  • Weight
    45 lbs, 20.412 kg

Details

  • Manufacturer Catalog Number
    4706399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)