Motion
1175WXWM4B-300AA

GROVE GEAR
1175WXWM4B-300AA

1175WXWM4A300AA OMNIBOX
MI ITEM #04839052
MFR #1175WXWM4B-300AA
Price$4,022.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1175WXWM4B-300AA

1175WXWM4A300AA OMNIBOX
MI ITEM #04839052
MFR #1175WXWM4B-300AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,022.78/each

Specifications

Dimensions

  • Case Size
    175
  • Manufacturer Reducer Size
    175
  • Shipping Dimensions Height
    10.0000 in;254 mm
  • Shipping Dimensions Length
    10.0000 in;254 mm
  • Shipping Dimensions Width
    10.0000 in;254 mm
  • Weight
    45 lbs, 20.412 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4732755

Overview

Mfr description
1175WXWM4A300AA OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought