Motion
1206WBF3B5-AB OMNIBOX

GROVE GEAR
1206WBF3B5-AB OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 2.06 in Center Distance, C-Face Coupling, 0.6250 in Input Size, Right Hand Output, 140TC Frame
MI ITEM #04839059
MFR #1206WBF3B5-AB OMNIBOX
List Price$1,898.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WBF3B5-AB OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 2.06 in Center Distance, C-Face Coupling, 0.6250 in Input Size, Right Hand Output, 140TC Frame
MI ITEM #04839059
MFR #1206WBF3B5-AB OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,898.88/each for your price

Overview

Mfr description
1206WBF3A5-AB OMNIBOX

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single
  • Ratio
    5:1
  • Max Input Horsepower
    2.510 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    418 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    494 lb
  • Housing Dimensions
    5.8 x 3.81 x 6.38 in
  • Housing Height
    6.38 in
  • Housing Length
    5.80 in
  • Housing Width
    3.81 in
  • Standards Met
    AGMA, ISO
  • Series
    1206W
  • Manufacturer Reducer Size
    1206
  • Manufacturer Product Page
  • Mounting Type
    Horizontal Base
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782934647284
  • UPC_NO
    782934647284
  • Weight
    106.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text