Motion
1206WBQM1S-60AA118

GROVE GEAR
1206WBQM1S-60AA118

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
Mi Item #04839087
MFR #1206WBQM1S-60AA118
Price$2,286.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WBQM1S-60AA118

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
Mi Item #04839087
MFR #1206WBQM1S-60AA118

Mfr description
1206WBQM1S60-AA-118 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,286.79/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Shipping Dimensions Height
    6.9400 in;176.30 mm
  • Shipping Dimensions Length
    10.2800 in;261.10 mm
  • Shipping Dimensions Width
    8.5700 in;217.70 mm
  • Weight
    66.25 lbs, 30.05 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4732825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)