Motion
1206WJQM1B-60AA144

GROVE GEAR
1206WJQM1B-60AA144

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 144 Frame
MI ITEM #04839092
MFR #1206WJQM1B-60AA144
Price$2,863.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WJQM1B-60AA144

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 144 Frame
MI ITEM #04839092
MFR #1206WJQM1B-60AA144

Mfr description
1206WJQM1A60 - 56TC OMNIBOX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,863.98/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    1206
  • NEMA / IEC Frame Size
    144
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Shipping Dimensions Height
    8.8800 in;225.60 mm
  • Shipping Dimensions Length
    13.5000 in;342.90 mm
  • Shipping Dimensions Width
    10.6700 in;271 mm
  • Weight
    36 lbs, 16.3 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4706231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)