Motion
1206WLM2B-5AA

GROVE GEAR
1206WLM2B-5AA

1206WLM2A5-AA OMNIBOX
Mi Item #04839095
MFR #1206WLM2B-5AA
Price$2,080.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WLM2B-5AA

1206WLM2A5-AA OMNIBOX
Mi Item #04839095
MFR #1206WLM2B-5AA

Mfr description
1206WLM2A5-AA OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,080.10/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    1206
  • Shipping Dimensions Height
    18.5300 in;470.70 mm
  • Shipping Dimensions Length
    14.9800 in;380.50 mm
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    66.25 lbs, 30.05 kg

Details

  • Manufacturer Catalog Number
    4712124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)