Motion
1206WLQM2B-15AB144

GROVE GEAR
1206WLQM2B-15AB144

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 144 Frame
Mi Item #04839098
MFR #1206WLQM2B-15AB144
Price$2,877.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WLQM2B-15AB144

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 144 Frame
Mi Item #04839098
MFR #1206WLQM2B-15AB144

Mfr description
1206WLQM2A15-AB-144 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,877.54/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    1206
  • NEMA / IEC Frame Size
    144
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Shipping Dimensions Height
    9.3800 in;238.30 mm
  • Shipping Dimensions Length
    14.1200 in;358.60 mm
  • Shipping Dimensions Width
    13.0600 in;331.70 mm
  • Weight
    66.25 lbs, 30.05 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4001085
  • Reduction
    Single Reduction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)