Motion
10102867

GROVE GEAR
10102867

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #04839099
MFR #10102867
List Price$2,788.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10102867

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #04839099
MFR #10102867

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,788.31/each for your price

Overview

Mfr description
1206WLQM2A60-AA OMNIBOX

Specifications

  • Ratio
    60:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    206
  • Manufacturer Catalog Number
    4706087
  • Shipping Dimensions Height
    6.9400 in;176.30 mm
  • Shipping Dimensions Length
    10.2800 in;261.10 mm
  • Shipping Dimensions Width
    8.5700 in;217.70 mm
  • Weight
    66.25 lbs, 30.05 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text