Motion
1206WOM3B-15AA

GROVE GEAR
1206WOM3B-15AA

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
Mi Item #04839115
MFR #1206WOM3B-15AA
Price$1,964.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WOM3B-15AA

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
Mi Item #04839115
MFR #1206WOM3B-15AA

Mfr description
1206WOM3A15-AA OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,964.73/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Shipping Dimensions Height
    20.9600 in;532.40 mm
  • Shipping Dimensions Length
    24.8200 in;630.40 mm
  • Shipping Dimensions Width
    24.5200 in;622.80 mm
  • Weight
    66.25 lbs, 30.05 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4706401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)