Motion
1206WOM3B-20AA

GROVE GEAR
1206WOM3B-20AA

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #04839116
MFR #1206WOM3B-20AA
Price$1,964.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WOM3B-20AA

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #04839116
MFR #1206WOM3B-20AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,964.73/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Shipping Dimensions Height
    8.0000 in;203.20 mm
  • Shipping Dimensions Length
    11.2600 in;286 mm
  • Shipping Dimensions Width
    9.7500 in;247.70 mm
  • Weight
    66.25 lbs, 30.05 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4706266

Overview

Mfr description
1206WOM3A20-AA OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought