Motion
10103621

GROVE GEAR
10103621

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #04839122
MFR #10103621
List Price$2,798.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10103621

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #04839122
MFR #10103621

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,798.18/each for your price

Overview

Mfr description
1206WOQF1S20-AA-1.00 OMNIBOX

Specifications

  • Ratio
    20:1
  • Manufacturer Reducer Size
    206
  • Manufacturer Catalog Number
    4712167
  • Shipping Dimensions Height
    8.0000 in;203.20 mm
  • Shipping Dimensions Length
    11.2600 in;286 mm
  • Shipping Dimensions Width
    9.7500 in;247.70 mm
  • Weight
    66.25 lbs, 30.05 kg
  • Nominal Ratio
    20:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text