Motion
10103236

GROVE GEAR
10103236

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #04839127
MFR #10103236
List Price$1,903.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10103236

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #04839127
MFR #10103236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,903.83/each for your price

Overview

Mfr description
1206WUM3A10-AA OMNIBOX

Specifications

  • Ratio
    10:1
  • Manufacturer Reducer Size
    206
  • Manufacturer Catalog Number
    4706550
  • Shipping Dimensions Height
    11.3800 in;289.10 mm
  • Shipping Dimensions Length
    16.2400 in;412.50 mm
  • Shipping Dimensions Width
    14.9800 in;380.50 mm
  • Weight
    66.25 lbs, 30.05 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text