Motion
1206WUQM1B15-AA OMNIBOX

GROVE GEAR
1206WUQM1B15-AA OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Right Hand Output, 56C Frame
Mi Item #04839128
MFR #1206WUQM1B15-AA OMNIBOX
Price$2,760.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WUQM1B15-AA OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Right Hand Output, 56C Frame
Mi Item #04839128
MFR #1206WUQM1B15-AA OMNIBOX

Mfr description
1206WUQM1A15-AA OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,760.48/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Housing Dimensions
    6.38 x 4.69 x 7.09 in
  • Housing Height
    7.09 in
  • Housing Length
    6.38 in
  • Housing Width
    4.69 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1206
  • Maximum Output RPM
    117.000 @ 1750 rpm input
  • Maximum Output Torque
    418 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.4375 in
  • Ratio
    15:1
  • Shipping Dimensions Height
    18.7200 in;475.49 mm
  • Shipping Dimensions Length
    14.9800 in;380.49 mm
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    106.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4712146
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934650253
  • Max Input Horsepower
    2.510 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    494 lb
  • Reduction
    Single
  • Series
    1206W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934650253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)