Motion
10103130

GROVE GEAR
10103130

Right Angle Worm Gear Speed Reducer - 150:1 Ratio
MI ITEM #04839130
MFR #10103130
List Price$4,333.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10103130

Right Angle Worm Gear Speed Reducer - 150:1 Ratio
MI ITEM #04839130
MFR #10103130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,333.71/each for your price

Overview

Mfr description
1206WUWM2A150-AA OMNIBOX

Specifications

  • Ratio
    150:1
  • Manufacturer Reducer Size
    206
  • Manufacturer Catalog Number
    4706426
  • Shipping Dimensions Height
    8.0000 in;203.20 mm
  • Shipping Dimensions Length
    11.2600 in;286 mm
  • Shipping Dimensions Width
    11.1100 in;282.20 mm
  • Weight
    66.25 lbs, 30.05 kg
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text