Motion
1206WX5B-60

GROVE GEAR
1206WX5B-60

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #04839131
MFR #1206WX5B-60
Your Price$1,489.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WX5B-60

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #04839131
MFR #1206WX5B-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,489.66/each(List $1,713.11)

Overview

Mfr description
1206WX5A-60 OMNIBOX

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    206
  • Manufacturer Catalog Number
    4001418
  • Shipping Dimensions Height
    5.7500 in;146.10 mm
  • Shipping Dimensions Length
    8.6200 in;218.90 mm
  • Shipping Dimensions Width
    7.3400 in;186.40 mm
  • Weight
    66.25 lbs, 30.05 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text