Motion
1206WXM3B-15AA

GROVE GEAR
1206WXM3B-15AA

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #04839132
MFR #1206WXM3B-15AA
List Price$1,930.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WXM3B-15AA

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #04839132
MFR #1206WXM3B-15AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,930.14/each for your price

Overview

Mfr description
1206WXM3A15-AA OMNIBOX

Specifications

  • Ratio
    15:1
  • Manufacturer Catalog Number
    4706584
  • Shipping Dimensions Height
    9.3800 in;238.25 mm
  • Shipping Dimensions Length
    14.1200 in;358.65 mm
  • Shipping Dimensions Width
    13.0600 in;331.72 mm
  • Weight
    66.25 lbs, 30.05 kg
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought