Motion
1206WXWM4B600-AA OMNIBOX

GROVE GEAR
1206WXWM4B600-AA OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 600:1 Ratio, 2.06 in Center Distance, C-Face Quill, 0.6250 in Input Size, Top Side Output, 56C Frame
MI ITEM #04839138
MFR #1206WXWM4B600-AA OMNIBOX
Price$3,602.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WXWM4B600-AA OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 600:1 Ratio, 2.06 in Center Distance, C-Face Quill, 0.6250 in Input Size, Top Side Output, 56C Frame
MI ITEM #04839138
MFR #1206WXWM4B600-AA OMNIBOX

Mfr description
1206WXWM4A600-AA OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,602.35/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Housing Height
    4.99 in
  • Housing Width
    6.00 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1206
  • Maximum Output RPM
    2.920 @ 1750 rpm input
  • Maximum Output Torque
    418 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    600:1
  • Weight
    106.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934651731
  • Max Input Horsepower
    2.510 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Type
    Solid
  • Overhung Load Capacity
    494 lb
  • Reduction
    Single
  • Series
    1206W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934651731

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)